9237CB/1 180mm Sander/Polisher 110V

9237CB/1 180mm Sander/Polisher 110V

Order Code: ZT1028201X

£299.99 Inc VAT (20%)


Description

Models 9237CB have been developed based on 9227CB, featuring the following value-adding benefits: Loop handle with elastomer soft grip, Elastomer bumper on gear housing, Vent dust cover for protection from ingress of wool fibers

Specifications for 9237CB/1 180mm Sander/Polisher 110V
  • Weight
    3.4kg
  • Includes
    Wool Pad
    Hex Wrench
    Sleeve
  • Power Rating
    1100W
  • Backing Pad Diameter
    180mm
  • Supply Voltage
    110V
  • Speed Features
    Variable Speed
  • Model Number
    9237CB/1
  • Voltage
    110V
  • No Load Speed
    600 - 3,200rpm
  • Power
    1100W
  • Power Source
    Electric
  • Item
    Corded Polishers
  • Spindle Thread Size
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome