9237CB/2 180mm 1, 200W Polisher - 240V

9237CB/2 180mm 1, 200W Polisher - 240V

Order Code: ZT1028198X

£299.99 Inc VAT (20%)


Description

9237CB - 180mm 1,200w Polisher - 240V
Featuring:

•Ergonomically designed loop "D" handle with rubberised soft grip provides great user control.
•Double Insulation.
•Elastomer bumpers on gear housing protects a precious surface, such as a car body from damage and scratches.
•Screw down type vent dust cover prevents ingress of wool fibres.
Constant speed control gives consistant speed performance even under load.
•Soft start feature.
•Variable speed control dial.

Comes with:
Wool pad.
Sleeve.
Hex wrench.

See full description
Specifications for 9237CB/2 180mm 1, 200W Polisher - 240V
  • Control Features
    Soft Start Feature
    Constant Speed Control
    Variable Speed Control Dial
  • Supply Voltage
    240V
  • Overall Length
    431mm
  • Cable Length
    4.0m
  • Overall Height
    187mm
  • Includes
    Hex Key
    Wool Pad
    Sleeve
  • No Load Speed
    600 - 3,200rpm
  • MFR Part No.
    9237CB
  • Weight
    3.4kg
  • Power Rating
    1,200W
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Overall Width
    198mm
  • Backing Pad Diameter
    180mm
  • Speed Features
    Variable Speed
  • Item
    Corded Polishers
  • Height
    187mm
  • Power Source
    Electric
  • Length
    431mm
  • Voltage
    240V
  • Model Number
    9237CB/2
  • Power
    1200W
  • Width
    198mm
  • Spindle Thread Size
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome