DWP849X Variable Speed Polisher 1250W 240V DEWDWP849X
0
1
2
3
4
5
6

DWP849X Variable Speed Polisher 1250W 240V DEWDWP849X

Order Code: ZT1463172S

£229.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DWP849X Variable Speed Polisher with rubber overmoulded gear casing and variable speed trigger allowing the operator to control the speed of the unit by adjusting the force applied to the switch. Replaceable wool ingestion shields prevent wool from being sucked into the unit and blocking the tool. An additional safety feature is a no volt release switch which will prevent the unit from starting when plugged in, even if the switch is in the on position. Standard Equipment includes 180mm hook and Loop backing pad, 180mm hook and Loop wool bonnet, bail side handle, and a horizontal side handle. Specification Input Power 1,250W Oscillating Speed 0-600/3,500/min. Pad Diameter 150 & 180mm Spindle Thread 14mm Weight 3kg

See full description
Specifications for DWP849X Variable Speed Polisher 1250W 240V DEWDWP849X
  • MFR Part No.
    DEWDWP849X
  • Power Input
    1, 250W
  • Power Source
    Corded 240V
  • Oscillating Speed
    0-600/3500opm
  • Input Power
    1250W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome