PE 142150 Polisher Only 1400W 240V FLXPE142150N
0
1
2
3
4
5
6

PE 142150 Polisher Only 1400W 240V FLXPE142150N

Order Code: ZT2595247S

£469.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Flex POLISHFLEX is a variable-speed polisher with a high torque. It has a powerful 1,400 watt motor with highly-efficient ventilator for optimum cooling, making it ideal for heavy-duty applications. Its VR electronic control allows stepless speed selection, constant speed control by means of tachogenerator, overload protection and temperature monitoring. The continuous speed control trigger allows the speed to be locked on for continuous operation. The innovative combination of planetary and angular gears reduces noise to an absolute minimum. The flat gear head reduces distance to the surface meaning that the machine can therefore be operated safely in any position. With a grip hood that is ergonomically shaped and soft grip handles, this machine can be controlled with precision and is always comfortable yet secure to hold. The polisher has a rubberised resting bar for safe setting down, and its 4 metre PUR H05-BQF cable is wear-resistant, flexible and highly resistant to cuts and abrasions. The spindle lock is ideally positioned to prevent operating error and does not interfere with the grip area. Specification Input Power 1,400W Oscillating Speed 380-2,100/min. Max. Back-Up Pad Diameter 150mm Max. Polishing Pad Diameter 200mm Tool Fixture M14 Weight 2.3kg Polisher only. No accessories supplied.

See full description
Specifications for PE 142150 Polisher Only 1400W 240V FLXPE142150N
  • Oscillating Speed
    380-2100opm
    1400opm
  • Disc Diameter
    150mm
  • Power Source
    Corded 240V
  • Input Power
    1400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome