PO6000C Random Orbit Polisher 150mm 900W 240V - MAKPO6000C

PO6000C Random Orbit Polisher 150mm 900W 240V - MAKPO6000C

Order Code: ZT4037924S

£309.99 Inc VAT (20%)
£339.998.5% off


Description

The Makita PO6000C 150mm Random Orbit Polisher features 2-modes of operation: random orbit with forced rotation for scratch polishing and random orbit for final polishing/wax coating. The variable speed trigger and dial provides constant speed control. Whilst the soft start and double insulation provide increased safety and control. There is also a lock-on function and ergonomic soft grip for reduced fatigue during long periods of operation. The tool can be rested upside down without damaging workpiece thanks to elastomer bumpers. Fitted with a 5m power cord for ease of working. Supplied with: 1 x Pad, 1 x Hex Wrench and 1 x Side Handle. Specifications: Input Power: 900W. Oscillating Speed: 0-6, 800/min. Strokes per minute 0-13, 600/spm. Orbit Diameter: 5.5mm. Max. Polishing Pad Diameter: 150mm. The Makita PO6000C Random Orbit Polisher 150mm in the 240V Version. Supplied with: 1 x Pad. 1 x Hex Wrench. 1 x Side Handle.

See full description
Specifications for PO6000C Random Orbit Polisher 150mm 900W 240V - MAKPO6000C
  • Power Source
    Corded 240V
  • Disc Diameter
    150mm
  • Oscillating Speed
    900opm
  • Input Power
    900W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome