TW0350/1 1/2" 400W Impact Wrench 110V

TW0350/1 1/2" 400W Impact Wrench 110V

Order Code: ZT1027922X

£459.99 Inc VAT (20%)


Description

The TW0350 is an impact wrench with the following features. * Incredibly high torque of 350 N.m (260 ft.lbs) * Equipped with palm-fitting soft grip for comfortable work.
Model TW100D (WT01*1) has been developed as a sister tool of model TD090D, featuring 9.5mm (3/8") Square drive shaft.

Specifications for TW0350/1 1/2" 400W Impact Wrench 110V
  • Drive Size
    1/2in
  • Noise/ Vibration Information
    Noise sound pressure 93 dB(A)
    Vibration: Fastening Bolt 11.5 m/sec²
    Vibration K Factor 1.5 m/sec²
    Noise sound power 104 dB(A)
    Noise K Factor 3 dB(A)
  • Power Input
    400W
  • Supply Voltage
    110V
  • Weight
    2.9kg
  • No Load Speed
    2000rpm
  • Maximum Torque
    350Nm
  • Power Source
    Electric
  • Power
    400W
  • Model Number
    TW0350/1
  • Item
    Corded Impact Wrench
  • Body Style
    Pistol Grip
  • Voltage
    110V
  • Capacity
    Sandard Bolts, M10 to M20
    High Tensile Bolts, M10 to M14
  • Noise / Vibration Information
    Noise K Factor 3 dB(A)
    Noise sound pressure 93 dB(A)
    Noise sound power 104 dB(A)
    Vibration K Factor 1.5 m/sec²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome