B-53811 Drill & Screwdriver Bit Accessory Set, 100 Piece MAKB53811

B-53811 Drill & Screwdriver Bit Accessory Set, 100 Piece MAKB53811

Order Code: ZT2424099S

£64.99 Inc VAT (20%)


Description

The Makita B-53811 Drill & Screwdriver Bit Accessory Set includes a wide variety of the most commonly used power tool accessories within the building industry. It also includes a tic-tac container which can be removed from the case and carried in a pocket for added convenience. Contains 25 x 25mm PZ2 Bits in a Tic-Tac Tub 7 x 25mm Phillips Bits PH1(2), PH2(3), PH3(2) 15 x Pozi Bits PZ1(2), PZ2(11), PZ3(2) 4 x 25mm Slotted Bits 4, 4.5, 5, 7mm 6 x TORX Bits TX10, TX15, TX20, TX25, TX30, TX40 4 x Hex Bits 4, 5, 6, 7mm 5 x 50mm Phillips Bits PH1, PH2(3), PH3 5 x 50mm Pozi Bits PZ1, PZ2(3), PZ3 2 x 50mm TORX Bits TX20, TX30 1 x Magnetic Bit Holder 1 x Countersink 2 x Holesaws 32, 38mm 1 x Holesaw Arbor 3 x Nut Drivers 6, 8, 10mm 2 x Flat Wood Bits 12, 16mm 6 x HSS drill Bits 2, 3(2), 4, 5, 6mm 7 x 3-Point Wood Drill Bits 3(2), 4, 5(2), 6, 8mm 4 x Masonry Drill Bits 6(2), 7, 8mm

See full description
Specifications for B-53811 Drill & Screwdriver Bit Accessory Set, 100 Piece MAKB53811
  • Number of Pieces
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome