DT70512T-QZ 14 Piece Impact Torsion Screw-driving Set with 2 Magnetic Drive Guides - DEW2806548K

DT70512T-QZ 14 Piece Impact Torsion Screw-driving Set with 2 Magnetic Drive Guides - DEW2806548K

Order Code: ZT1253765X

£17.99 Inc VAT (20%)


Description

4-piece, high performance impact torsion magnetic screw-driving set, supplied in a small compact screwdriver bit case to safely store screwdriver bits and long and short magnetic screw guides.
Designed for use with impact drivers. Preferred by professional users for maximum hold, tight access and no run out. Bit tip holder innovation combines the 10 times magnetic screw lock system with easy to use, versatile products including an Aluminium Screw Lock Sleeve for use with 50mm+ torsion bits, an 85mm bit tip holder with removable sleeve for use with 25mm bits, and a compact rapid load for use with 25mm+ bits. Excellent hold, reach, stability and accessibility in all screw driving applications even the most awkward to reach.

Features and Benefits:

• CNC precisely machined bit with a torsion zone to absorb peaks in torque. Allows optimum bit flex for maximum life in Impact/High Torque applications.
• Longer life, faster, more accurate screw driving thanks to a specially designed bit tip which optimises the fit into the fastener. Eliminates wobble and stripped screws.
• No run out. Excellent access in tight, difficult to reach applications.
• Premium quality materials and optimised bit design for optimum flex, strength and extreme durability.

Technical Specification:
• Screwdriving bits 25mm.
• Phillips - PH1, PH2, PH3.
• Pozidriv - PZ1, PZ2x3, PZ3.
• Slotted - SL6.
• Torx - T20, T25, T30.
• Magnetic Drive Guide Shank - 6.35mm / 1/4in Hex
• Reusable Pocket Case

See full description
Specifications for DT70512T-QZ 14 Piece Impact Torsion Screw-driving Set with 2 Magnetic Drive Guides - DEW2806548K
  • MFR Part No.
    DT70512T-QZ
  • Socket Hex.
    6.35/1/4in
  • Number of Pieces
    14
  • Includes
    Torx - T20, T25, T30
    Pozidriv - PZ1, PZ2x3, PZ3.
    Slotted - SL6
    Magnetic Drive Guide Shank
    Tough Pocket Case
    Phillips - PH1, PH2, PH3.
  • Shank Size
    1/4in
  • Type
    PZ Torsion
  • Shank Type
    Hex
  • Item
    Screwdriver Bit Sets
  • Bit Type
    PZ Torsion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome