DT70512T-QZ 14 Piece Impact Torsion Screw-driving Set with 2 Magnetic Drive Guides - DEW2806563B

DT70512T-QZ 14 Piece Impact Torsion Screw-driving Set with 2 Magnetic Drive Guides - DEW2806563B

Order Code: ZT1253764X

£15.99 Inc VAT (20%)


Description

The DT71502-QZ from DeWalt is a 14 piece, high performance magnetic screw driving Set.
It comes in a small compact screwdriver bit case. Designed to store screwdriver bits, also short and long magnetic screw guides.

The included Phillips, Pozi and Torx bits make this set ideal for a wide range of applications.
Supplied in a compact storage case.

Set Contents:

• Pozi 25 mm Bits: PZ2 x 3 & PZ3.
• Phillips 25 mm Bits: PH1; PH2 & PH3.
• Torx 25 mm Bits: T15; T20; T25 & T30.
• Slotted 25 mm Bit: SL6.
• Magnetic Drive Guide Long.
• Compact Magnetic Drive Guide.

See full description
Specifications for DT70512T-QZ 14 Piece Impact Torsion Screw-driving Set with 2 Magnetic Drive Guides - DEW2806563B
  • Includes
    Magnetic Drive Guide Long
    Phillips 25mm: PH1, PH2 & PH3
    Slotted 25mm: SL6
    Pozi 25mm: PZ2 x2, PZ3
    Torx 25mm: T15, T20, T25 & T30.
    Compact Storage Case
    Compact Magnetic Drive Guide
  • Socket Hex.
    6.35/1/4in
  • Number of Pieces
    14
  • MFR Part No.
    DT71502-QZ
  • Item
    Screwdriver Bit Sets
  • Type
    Multi
  • Shank Type
    Hex
  • Shank Size
    1/4in
  • Bit Type
    Multi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome