DT71569-QZ 100 Piece Accessory Set Compatible TSTAK Drawer Unit

DT71569-QZ 100 Piece Accessory Set Compatible TSTAK Drawer Unit

Order Code: ZT1253766X

£45.99 Inc VAT (20%)


Description

This comprehensive and high-quality combination set is tailored for versatility and compatibility with the TSTAK Drawer Unit. It represents excellent value, featuring a diverse range of both drill and screwdriver bits. With bits suitable for drilling in metal, wood, plastic, and masonry, it equips users for a variety of applications. The inclusion of the most common screwdriver sizes adds to the set's practicality, making it an indispensable tool for both professionals and DIY enthusiasts. Designed with DeWalt's renowned commitment to durability and performance, this accessory set ensures that you have the right tool for the job, neatly organised within your TSTAK Drawer Unit for convenient access and efficient storage on the go. Upgrade your toolkit with this high-value DeWalt accessory set that combines quality, variety, and compatibility for a superior user experience.

Features and Benefits
• Combination set of both drill and screwdriver bits
• Suitable for drilling in metal, wood, plastic and masonry
• Comes with all the most common screwdriver sizes
• Compatible to use with DeWalt T-STAK Draw unit (TL15740)
• Supplied in a plastic case

Contents:

• Pozi: PZ1 x 2, PZ2 x 23, PZ3 x 2
• Phillips: PH1 x 2, PH2 x 23, PH3 x 1
• Torx: T10 x 2, T15 x 2, T20 x 2, T25 x 2, T27 x 2, T30 x 2
• Slotted: SL5, SL6, SL7.2mm
• Magnetic Bit Holder
• Masonry Drill Bits: 4, 5, 5.5, 6 x 2, 8 x 2, 10mm
• HSS Metal Drill Bits: 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm
• Hole-saw: 32, 38, 44, 54mm
• Pilot Drill Bit
• Nut-driver: 5, 6, 7, 8, 10mm

See full description
Specifications for DT71569-QZ 100 Piece Accessory Set Compatible TSTAK Drawer Unit
  • Includes
    HSS Metal Drill Bits: 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7mm.
    Pozi: PZ1 x 2, PZ2 x 23, PZ3 x 2.
    Torx: T10 x 2, T15 x 2, T20 x 2, T25 x 2, T27 x 2, T30 x 2.
    Pilot Drill Bit
    Hole-saw: 32, 38, 44, 54mm.
    Nut-driver: 5, 6, 7, 8, 10mm
    Masonry Drill Bits: 4, 5, 5.5, 6 x 2, 8 x 2, 10mm.
    Magnetic Bit Holder.
    T-Stak Drawer Unit
    Slotted: SL5, SL6, SL7.2mm
    Phillips: PH1 x 2, PH2 x 23, PH3 x 1.
  • MFR Part No.
    DT71569-QZ
  • Number of Pieces
    100
  • Socket Hex.
    6.35/1/4in
  • Shank Size
    1/4in
  • Item
    Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome