Premium X-Line Drill Bit & Screwdriver Bit Set 105 Pieces - 2 608 P00 236
0
1
2

Premium X-Line Drill Bit & Screwdriver Bit Set 105 Pieces - 2 608 P00 236

Order Code: ZT1026008X

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A compact 105-Piece Premium X-Line Set containing a convienient selection of Drill and Screwdriver Bits which are suitable drilling and secrewdriving bits for masonry, wood, metal and plastic in a compact carry case.

Set Contents:
■ 1 hand screwdriver, ratchet function clockwise/counter-clockwise
■ 1 magnetic bar
■ 8 concrete drill bits, Ø 5/5/6/6/8/8/10/10 mm
■ 8 HSS-G metal drill bits, Ø 2/2/2.5/3/3/4/5/6 mm
■ 8 wood drill bits, Ø 3/4/5/6/6/7/8/10 mm
■ 8 nutsetter, Ø 6/7/8/9/10/11/12/13 mm
■ 15 screwdriver bits, L = 50 mm
PH 0/1/2/2/3, PZ 2 Slot 5/6, Torx T15/20/20/25, Hex 5/6/6
■ 54 screwdriver bits, L = 25 mm
PH 0/1/1/2/2/2/2/2/3/3, PZ 0/0/1/1/1/2/2/2/2/2/3/3/3,
Slot 3/4/5/5/6/7, Torx T10/10/10/15/15/15/15/15/20/20/20/20
/20/25/25/25/25/25/30/40, Hex 3/4/5/5/6
■ 1 quick-change universal holder, magnetic
■ 1 countersink

See full description
Specifications for Premium X-Line Drill Bit & Screwdriver Bit Set 105 Pieces - 2 608 P00 236
  • Includes
    1 Countersink
    1 Hand Screwdriver
    1 Universal Holder
    8 Concrete Drill Bits
    8 HSS-G Metal Drill Bits
    8 Nutsetter
    8 Wood Drill Bits
    15 Screwdriver Bits 50mm
    54 Screwdriver Bits 25mm
  • MFR Part No.
    2608P00236
  • Number of Pieces
    105
  • Item
    Drill Bit Set
  • Type
    Masonry Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome