Shockwave Mag Impact Duty Nut Driver Set 4 Pieces

Shockwave Mag Impact Duty Nut Driver Set 4 Pieces

Order Code: ZT5115549S

£15.29 Inc VAT (20%)


Description

The SHOCKWAVE™ Impact Duty Nut Driver Set is perfect for heavy-duty impact applications as well as handling all your drilling and fastening needs. Crafted from custom-engineered steel and finished with a special heat treatment, this set delivers maximum strength as well as extreme durability. The strong magnetic tip ensures a secure grip, while the 1/4in. Hex reception is ideal for high-torque and impact applications. Colour-coded rings on the nut drivers allow for quick size identification.

Features and Benefits
• Perfect for high-impact and high-torque applications
• Strong magnetic tip holds fasteners firmly for better precision
• Custom-engineered steel and heat treatment ensure maximum strength and longevity
• Colour-coded nut drivers allow for quick and easy sizing

Contents
• 7mm, 8mm, 10mm, 13mm

See full description
Specifications for Shockwave Mag Impact Duty Nut Driver Set 4 Pieces
  • Number of Pieces
    4
  • Type
    Nut Driver Set
  • MFR Part No.
    4932492445
  • Size
    13mm
    10mm
    7mm
    8mm
  • Product Type
    Nut Driver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome