2607019327 50 Piece Titanium Drill/Driving Bit Set
0
1

2607019327 50 Piece Titanium Drill/Driving Bit Set

Order Code: ZT1456053S

£17.99 Inc VAT (20%)


Description

A range of accessories in a sturdy and durable case.
The large viewing window on the front of the case makes it easy to recognise the individual accessories, Clear details about contents and application instructions are marked on the rear with everything laid out clearly on the inside.

Contents;
HSS-TiN drill bits;
1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5mm
TC-masonry drill bits;
4.0, 5.0, 6.0, 7.0, 8.0, 10.0mm
Wood drill bits;
4.0. 5.0, 6.0, 8.0, 10.0mm
Flat wood drill bits, Titanium;
16.0, 22.0mm
Screwdriver bits, Titanium, Overall length 25mm;
Philips No.1, 2 x No.2, No.3
Pozidriv No.1, 2 x No.2, No.3
Slotted 4.0, 6.0, 7.0mm
Torx TX15, TX20, TX25mm
Hexagon 3.0, 4.0, 5.0, 6.0mm
Sockets;
7.0, 8.0m 10.0mm
Diameter gauge, stanley knife, universal holder, magnetic
countersink, socket adaptor

See full description
Specifications for 2607019327 50 Piece Titanium Drill/Driving Bit Set
  • Drill Bit Type
    Masonry Drill Bit Set
  • Product Type
    Drill/Driving Bit Set
  • Drill Diameter
    7/8/10mm
  • MFR Part No.
    2607019327

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome