Drum Seal, Strap Length 2150mm, With Velcro Closure, LxWxH 400 X 200 X 13mm

Drum Seal, Strap Length 2150mm, With Velcro Closure, LxWxH 400 X 200 X 13mm

Order Code: ZT2726906SCopy

£399.99 Inc VAT (20%)


Description

Drum seal, strap length 2150 mm, with Velcro closure, LxWxH 400 x 200 x 13 mm. Supplied = assembled. Length = 400 mm. Width = 200 mm. Height = 13 mm. Material = polyurethane. Model = universal. Situation = reaction to leaks (emergency) Property = diverting/containing/collecting. Type of leakage = drip leaks. Application = very heavy duty. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Any holes in drums can be sealed quickly. Resistant to most oils, as well as a multitude of water-based industrial chemicals. Can be easily cleaned with soap and water for reuse. Significant environmental damage can be prevented, also reduces cleaning and disposal costs. Drum leakage seal made of polyurethane for quick and safe sealing of almost all steel and plastic drums. The soft material automatically adapts to the surface and provides a tight seal. Quick and easy to secure using nylon strap and Velcro fastener. Strap length: 2150 mm, with Velcro fastener Dimensions of flexible PU sealing mat: 400 x 200 x 13 mm

See full description
Specifications for Drum Seal, Strap Length 2150mm, With Velcro Closure, LxWxH 400 X 200 X 13mm
  • Product Type
    Flexible Seals
  • Supplied
    Assembled
  • Material
    Polyurethane
  • Suitable For
    Drip Leaks
  • Length
    400mm
  • Height
    13mm
  • Frequency of Use
    Multiple
  • Situation
    Reaction To Leaks (Emergency)
  • Model
    Universal
  • Width
    200mm
  • Applications
    Very Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome