Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Accessories
Multi Tool - 87mm Radial - Wood/Metal - Bi-Metal
By DURO
Order Code:
ZT2816843S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-accessories/multi-tool-87mm-radial-wood-metal-bi-metal/p/ZT2816843S
Add to quotation
View all Power Tool Accessories
Description
Multi tool - 68mm wide - wood / metal - bi-metal
Tags:
#BulkDiscount
Specifications
Specifications for Multi Tool - 87mm Radial - Wood/Metal - Bi-Metal
Width
68mm
Material
Bi-Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome