Universal Swivel Arm, Max. Load 15 Kg, DxW 220 X 550mm

Universal Swivel Arm, Max. Load 15 Kg, DxW 220 X 550mm

Order Code: ZT2716678SCopy

£439.99 Inc VAT (20%)


Description

Universal swivel arm, max. load 15 kg, DxW 220 x 550 mm. Supplied = assembled. Width = 550 mm. Depth = 220 mm. Colour = light grey RAL 7035. Product type = workstation systems. Arm length 220 mm. For keyboards, bins, etc. Rotating holder with swivel arm made of steel. Arm length 220 mm. Max. load 15 kg. Width x depth 550 x 220 mm.

Specifications for Universal Swivel Arm, Max. Load 15 Kg, DxW 220 X 550mm
  • Product Type
    Workstation Systems
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Depth
    220mm
  • Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome