VERA-ZWO - Combination Shelf/Drawer Unit, HxWxD 1100 X 400 X 420mm, Maple/Silver

VERA-ZWO - Combination Shelf/Drawer Unit, HxWxD 1100 X 400 X 420mm, Maple/Silver

Order Code: ZT2688546SCopy

£599.99 Inc VAT (20%)


Description

VERA-ZWO - Combination shelf/drawer unit, HxWxD 1100 x 400 x 420 mm, maple/silver. Supplied = flat pack. Width = 400 mm. Height = 1100 mm. Depth = 420 mm. Body colour = maple. Material = chipboard. Product type = combination cupboards. Series = VERA-ZWO. Number of lever arch file heights = 1 pcs. Particularly robust construction. All horizontal parts 22 mm strong. High quality metal fittings. Not lockable. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request.

See full description
Specifications for VERA-ZWO - Combination Shelf/Drawer Unit, HxWxD 1100 X 400 X 420mm, Maple/Silver
  • Series
    VERA-ZWO
  • Product Type
    Combination Cupboards
  • Supplied
    Flat Pack
  • Material
    Chipboard
  • Depth
    420mm
  • Height
    1100mm
  • Width
    400mm
  • Body Colour
    Maple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome