329371 BCL1015 Battery 10.8V 1.5AH Li-ion

329371 BCL1015 Battery 10.8V 1.5AH Li-ion

Order Code: ZT1040288P

£61.99 Inc VAT (20%)


Description

Charger compatibility: UC18YRL/J0, UC24FYA, UC10SFL/J0 and UC14YFA.
N.B. Picture is for illustrative purposes only. Actual product may vary in appearance.

Specifications for 329371 BCL1015 Battery 10.8V 1.5AH Li-ion
  • Battery Capacity
    1.5A·h
  • Voltage
    10.8V
  • Battery Type
    Lithium-Ion
  • Model Number
    BCL1015
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome