BSL36A18 36V 2.5AH/18V 5.0AH Li-ion Multivolt Battery Pack
0
1

BSL36A18 36V 2.5AH/18V 5.0AH Li-ion Multivolt Battery Pack

Order Code: ZT1040287P

£139.99 Inc VAT (20%)


Description

The HiKOKI BSL36A18 18v/36v 5.0Ah Multi-Volt High Power 1080w Battery offers impressive 36v power in almost the same compact and lightweight size as HiKOKI's standard battery models.

The BSL36A18 Multi Volt Battery automatically changes between 36v and 18v making it compatible with all of HiKOKI's current slide range as well as offering 36v power when you need it most.

• Key Features.
• 2.5Ah on 36v.
• 5.0Ah on 18v.
• Same size as previous batteries (116 x 69 x 76 mm).
• Works with 18v slide on tools.

See full description
Specifications for BSL36A18 36V 2.5AH/18V 5.0AH Li-ion Multivolt Battery Pack
  • Battery Type
    Lithium-Ion
  • Model Number
    BSL36A18
  • MFR Part No.
    371750
  • Voltage
    36V
  • Battery Capacity
    5.0A·h
    2.5A·h
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome