DCB184-XJ 18V Li-ion Battery 5.0AH
0
1
2

DCB184-XJ 18V Li-ion Battery 5.0AH

Order Code: ZT1027312X

£69.99 Inc VAT (20%)


Description

DCB184-XJ
Battery power: 5.0 Ah.
Battery type: Li-Ion.
Power voltage supply: 18V.
Product height: 75mm.
Product length: 130mm.
Product type: 18V 5Ah Li-Ion XR Battery.
Product width: 90mm.
Total product weight: 0.64kg.

Compatible with ???

See full description
Specifications for DCB184-XJ 18V Li-ion Battery 5.0AH
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • MFR Part No.
    DCB184-XJ
  • Model Number
    DCB184
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    1
  • Capacity
    5A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome