GFA 12-X Professional FlexiClick Bit Holder Attachment - BSH600A00F5J

GFA 12-X Professional FlexiClick Bit Holder Attachment - BSH600A00F5J

Order Code: ZT4037470SCopy

£23.99 Inc VAT (20%)


Description

Bosch GFA 12-X Professional FlexiClick Bit Holder Attachment with locking mechanism. Allows you to firmly lock inserted bits so they don't come off unintentionally. A 'One-Click' interface ensures a tight fix to the machine at a glance. It has a compact design, its short construction (159mm with GSR 12V-15 FC) enables precise use. Compatible with GSR 12V-15 FC. Specifications: Bit Holder: 1/4in Hex. Size: 27mm. Weight: 0.1kg.

Specifications for GFA 12-X Professional FlexiClick Bit Holder Attachment - BSH600A00F5J
  • Length
    159mm
  • Weight
    0.1kg
  • Product Type
    Bit Holder Attachment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome