Slide Battery Pack 18V 5.5Ah LiHD MPT625368

Slide Battery Pack 18V 5.5Ah LiHD MPT625368

Order Code: ZT1288855P

£89.99 Inc VAT (20%)


Description

The Metabo Slide LiHD (Lithium-Ion High Density) Battery Packs provide the ultimate performance and extremely long application with minimal temperature generation. Ultra-M technology delivers intelligent battery management for long-lasting battery packs. Electronic Single Cell Protection (ESCP), protects each and every battery cell from discharging completely and from overcharging, for extremely long battery life. Patented AIR COOLED charging technology, the battery pack is cooled by a fan in the charger - for shorter charging time and longer service life. Compatible with all Metabo 18V machines and chargers that accept slide-on-type batteries. 1 x Metabo Slide Battery Pack 18V 5.5Ah LiHD.

See full description
Specifications for Slide Battery Pack 18V 5.5Ah LiHD MPT625368
  • Voltage
    18V
  • Type
    Li-Ion
  • Amperage
    5.5A·h
  • Battery Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome