164471-6 Templet Guide 30 3612BR

164471-6 Templet Guide 30 3612BR

Order Code: ZT1026591XCopy

£12.29 Inc VAT (20%)


Description

Makita 30mm Template Guide Bush for Makita 3612, 3612c and RP2301.
Essential for accurate routing.

Technical specifications:
Dimensions A: 27 mm.
Dimensions C: 13 mm.
Bore (B): 30 mm.

See full description
Specifications for 164471-6 Templet Guide 30 3612BR
  • MFR Part No.
    164471-6
  • Product Type
    Template Guide
  • Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome