I-BOXX Rack Lid - Mobility - 1 600 A00 1SE

I-BOXX Rack Lid - Mobility - 1 600 A00 1SE

Order Code: ZT1254797X

£33.99 Inc VAT (20%)


Description

I-BOXX Rack Lid - Mobility - 1 600 A00 1SE

For more flexibility and adaptation to your individual needs

• Various racks plus lid: for building individual slide compartment systems
• Universally compatable with i-BOXX active and inactive rack

See full description
Specifications for I-BOXX Rack Lid - Mobility - 1 600 A00 1SE
  • Product Material
    ABS
  • Weight
    10kg
  • MFR Part No.
    1600A001SE
  • Product Type
    I-BOXX Rack Lid
  • Size
    Depth 342mm
    Height 56mm
    Width 442mm
  • Width
    342mm
  • Length
    442mm
  • Height
    56mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome