LS-BOXX 306 Mobility - Storage System - 1600A001RU
0
1

LS-BOXX 306 Mobility - Storage System - 1600A001RU

Order Code: ZT1254779X

£69.99 Inc VAT (20%)


Description

LS-BOXX 306 Mobility - Storage System - 1600A001RU

• Full system integration
• Easy and organized handling of Power Tool and Accessory
• Multi-usable tray for various tools

See full description
Specifications for LS-BOXX 306 Mobility - Storage System - 1600A001RU
  • MFR Part No.
    1600A001RU
  • Product Material
    ABS
  • Size
    Height 325mm
    Length 450mm
    Width 365mm
  • Weight
    3.85kg
  • Product Type
    LS-BOXX Tool Storage
  • Width
    365mm
  • Length
    450mm
  • Height
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome