04168 MIG Welding Pliers
0
1

04168 MIG Welding Pliers

Order Code: ZT2518525S

£17.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The SIP MIG Welding Pliers is designed from heavy-duty forged steel with a form-fitting handle, offering a comfortable solution for nozzle and tip installation, wirecutting, nozzle cleaning, spatter removal and more in all welding applications.

• Manufactured from heavy-duty forged steel for durability
• Offers 3 versatile grips; wire grip, shroud grip, tip grip
• Form-fitting handle makes use easier and more comfortable
• Ideal for all levels of welding and welding environments
• Convenient and superb value-for-money

See full description
Specifications for 04168 MIG Welding Pliers
  • Type
    MIG Welding Pliers
  • Overall Length
    500mm
  • Cutting Capacity
    Metal Wire
  • MFR Part No.
    4168
  • Number of Pieces
    1
  • Weight
    230g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome