DAES50 Ejection Spring

DAES50 Ejection Spring

Order Code: ZT1220986PCopy

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

These springs fit over the Pilot Drill of your Holesaw Arbor to help remove waste from your holesaw. As you cut the spring compresses and releases and ejects the waste once the cutting has been completed.

Specifications for DAES50 Ejection Spring
  • Weight
    0.5kg
  • Size
    44mm
  • Length
    0.6mm
  • Height
    0.6mm
  • Width
    0.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome