DCM501Z 18V LXT/CXT Coffee Maker - Body Only Version - No Batteries Or Charger Supplied
0
1

DCM501Z 18V LXT/CXT Coffee Maker - Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254491X

£119.99 Inc VAT (20%)


Description

The Makita CM501Z cordless coffee maker is the perfect solution for a fresh brew on-site. Compatible with 18V and 14.4V LXT batteries, as well as 10.8V/12V Max CXT batteries, it delivers hot coffee in just five minutes. Designed for convenience and durability, it features a removable 240ml water tank, boil-dry protection and a dedicated stainless steel mug to prevent dust entry. Use with 60mm coffee pods or ground coffee for a great-tasting cup every time.

Features and Benefits
• Brews fresh coffee in just five minutes
• Works with 60mm coffee pods or ground coffee
• 240ml removable water tank for easy refilling
• Boil-dry protection prevents damage and overheating
• Includes stainless steel mug with a lid to keep dust out
• Compact, lightweight design with a carry handle for portability
• Fits commercial cups up to 90mm in height

Notes
• Batteries not included

See full description
Specifications for DCM501Z 18V LXT/CXT Coffee Maker - Body Only Version - No Batteries Or Charger Supplied
  • MFR Part No.
    DCM501Z
  • Number of Batteries Supplied
    0
  • Type
    Coffee Maker
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome