DMR203 Bluetooth Jobsite Speaker MAKDMR203

DMR203 Bluetooth Jobsite Speaker MAKDMR203

Order Code: ZT2423409S

£159.99 Inc VAT (20%)


Description

The Makita DMR203 Bluetooth Jobsite Speaker runs on both an AC adaptor and Makita Li-ion batteries. True Wireless Stereo (TWS) technology allows the user to wirelessly pair two DMR203 speakers via Bluetooth to enjoy a deep, rich and powerful stereo sound. There are six selectable sound modes to suit the music genre and the My Equaliser (MY EQ) mode enables the user to independently adjust treble, midrange and bass for a desired sound quality. TWS technology also allows up to ten DMR203 speakers to be paired and connected to one mobile device to play the same sound simultaneously. Equipped with Bluetooth Version 5.0 Class 2, to wirelessly connect to your mobile device for playing music with a range up to 10m. A colour LCD panel shows song title, artist name etc. It has an IP65 rated dust and showerproof construction. The storage compartment allows you to charge your mobile device while being stored. The speaker has a flat anti-slip top surface and its elastomer bumpers protect against rough handling on a jobsite. Supplied with a carry handle for easy transport. Not compatible with G-Series Battery, NiCAD or NiMH Batteries. Comes as a Bare Unit, No Battery or Charger. Specification Range FM 87.5-108MHz, AM 522-1629kHz Battery Type Lithium-ion Battery Range 10.8-18V Weight 3.4kg

See full description
Specifications for DMR203 Bluetooth Jobsite Speaker MAKDMR203
  • Type
    Bluetooth Speaker
  • Weight
    3.4kg
  • Battery Type
    Lithium-ion
  • Product Type
    Jobsite Speaker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome