HP-160 Manual Punch - 2002662
0
1
2
3

HP-160 Manual Punch - 2002662

Order Code: ZT2600044SCopy

£1,399.99 Inc VAT (20%)


Description

The HP-160 manual sheet metal punch from Baileigh Industrial is ruggedly built to withstand years of use in a garage or a full fledged fabrication shop. The body on the HP-160 is made from 1.5 steel plate and weighs in at an impressive 80kgs, making this one heavy-duty machine. The HP-160 hand punch will punch perfect holes over and over again faster and more efficiently than traditional ways such as drilling.
\n
\nThe HP-160 manually operated hand punch comes standard with 9 sets of punches and dies, ranging from 1/8 to 5/8 round. The HP-160 is made from heavy duty plate steel which allows it to have a large capacity of .314 mild steel. The 6.25 throat depth allows for punching on even the deepest parts. An adjustable material stop is also included.

See full description
Specifications for HP-160 Manual Punch - 2002662
  • Product Type
    Manual Punch
  • Material
    Steel Plate
  • Weight
    80kg
  • Throat Depth
    6.25 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome