M18 Fuel 1/2in. Mid-Torque Impact Wrench with Friction Ring - 4933478451

M18 Fuel 1/2in. Mid-Torque Impact Wrench with Friction Ring - 4933478451

Order Code: ZT3598448SCopy

£399.99each Inc VAT (20%)
£799.98 minimum order value

Minimum order quantity: 2.

Description

Most versatile cordless impact wrench in the MILWAUKEE® impressive arsenal with an industry-leading performance at 881 Nm of nut-busting torque and 745 Nm of fastening torque
Incredibly compact design for this performance level, with only 152 mm overall length ideal for applications in tight spaces
4-Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Bolt removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
Auto shut-off control applies no more than 47 Nm of torque for hand-tight fastening applications to prevent over-tightening

See full description
Specifications for M18 Fuel 1/2in. Mid-Torque Impact Wrench with Friction Ring - 4933478451
  • Series
    M18 FUEL
  • Length
    152mm
  • Voltage
    18V
  • MFR Part No.
    4933478451
  • No Load Speed
    2575rpm
  • Power Source
    Battery
  • Product Type
    Cordless Impact Wrench
  • Body Style
    Pistol Grip
  • Brushed Or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Max. Torque Rating
    745Nm
  • Drive Size
    1/2in
  • Model Number
    M18 FMTIW2F12-502X
  • Weight
    2.3kg
  • Battery Capacity
    5.0A·h
  • Battery Type
    Lithium-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome