SIP 5pc Air Accessory Kit

SIP 5pc Air Accessory Kit

Order Code: ZT1194274PCopy

£40.99 Inc VAT (20%)


Description

The SIP 5pc Air Accessory Kit is general starter kit featuring a 1.5mm suction-fed spray gun with adjustable fluid and air control, plus inflator, degreaser, and duster guns, and 5mtr kink-resistant hose.

• 1.5mm suction-fed spray gun with adjustable fluid and air control for increased versatility in all spraying applications
• Inflating gun with rubber-protected gauge and rubber hose
• Easy-clean degreaser gun with 1ltr fluid pot; minimal refill
• Pistol-grip duster gun; suitable for dust, swarf, and water
• 5mtr kink-resistant hose with 1/4" female connctors
• Convenient and superb value-for-money
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 5pc Air Accessory Kit
  • MFR Part No.
    04947
  • Spray Gun Size
    1.5mm
  • Fluid Control
    Adjustable
  • Pot Capacity
    1L
  • Hose Length
    5m
  • Nozzle Diameter
    Ø 1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome