SIP INT300 Inverter Plasma with Internal Compressor
0
1
2

SIP INT300 Inverter Plasma with Internal Compressor

Order Code: ZT1194323P

£899.99 Inc VAT (20%)


Description

The SIP INT300 Inverter Plasma with Internal Compressor utilises an integrated compressor system which means the INT300 does not need to rely on other external machinery to provide compressed air, making it perfect for portable cutting.

• 10A to 25A output current; 25A @ 60% duty cycle
• High duty cycle for longer cutting times than others
• 8mm quality cut and 10mm severance cutting capacity
• Internal compressor means no external machinery reliance
• Pilot arc function easily cuts through painted surfaces
• Parts-in-place safety circuit for added peace-of-mind
• Infinitely variable power output for high versatility
• Compact one-man lift design for easy, safe portability
• Perfect for sheet metal and automotive applications
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP INT300 Inverter Plasma with Internal Compressor
  • MFR Part No.
    05783
  • Depth
    550mm
  • Width
    195mm
  • Height
    320mm
  • Severing Capacity
    10mm
  • Insulation
    Class H
  • Protection
    IP22S
  • Output Settings
    Infinitely Variable
  • Cutting Capacity
    8mm
  • Input Supply
    230V (16A)
  • Output Current
    Oct-25A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome