SIP PS17 Compressed Air Dryer
0
1
2
3

SIP PS17 Compressed Air Dryer

Order Code: ZT1194290P

£1,099.99 Inc VAT (20%)


Description

The SIP PS17 Compressed Air Dryer reduces moisture from the air supply, producing high-quality and dry air perfect for a range of applications including spray painting and extending air tool life via a condensate separator and high-efficiency heat exchanger. An integrated control board adjusts the fan.

Designed for premium SIP screw and piston compressors.

• 60.00CFM (1700ltr/min) / 102mtr³/hr powerful flow rate
• Reduces moisture from the air supply for dry air perfect for spray painting and extending air tool life
• Ideal for heavy-duty performance with piston and screw compressors
• Condensate separator and high-efficienct heat exchanger
• Compact design for small physical footprint
• Integrated control board adjusts the fan
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for SIP PS17 Compressed Air Dryer
  • MFR Part No.
    05307
  • Maximum Pressure
    232psi (16 bar)
  • Input Supply
    230V (13A)
  • Connection
    1" BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome