Winntec Engine Leveller

Winntec Engine Leveller

Order Code: ZT1194534P

£79.99 Inc VAT (20%)


Description

The WINNTEC® from SIP Engine Leveller is an essential component for balancing engine or gearbox weight into a viable position for safe removal, installation, or working upon, and an absolute must alongside any engine crane or block and tackle hoist systems, and should be commonplace equipment in any garage.

Perfect for car, van, truck, and marine engines or gearboxes in garages or workshops.

• 550kg maximum weight capacity
• Adjustable threaded rod for simple positioning
• Fine screw adjustment levels off-centre loads quickly
• Heat-treated 1000mm load chains with durable frame
• Manufactured from heavy-duty drop-forged steel
• Perfect for the WINNTEC® 1 Ton Engine Crane
• Quality European design for performance
• WINNTEC® from SIP 3-Year Warranty

See full description
Specifications for Winntec Engine Leveller
  • MFR Part No.
    09807
  • Weight
    6.4kg
  • Construction
    Steel
  • Maximum Capacity
    550kg
  • Weight Capacity
    550kg (1212lb)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome