Anti Rust Metal Primer 750ml Red Oxide

Anti Rust Metal Primer 750ml Red Oxide

Order Code: ZT4958392S

£14.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.490%
5 +£13.487%


Description

Johnstone's Anti Rust Metal Primer 750ml Red Oxide High performance, quick drying Anti-Rust Metal Primer is suitable for use on all interior and exterior metal surfaces. It�s anti-corrosive properties make it ideal for preventing rust. Dries to a matt finish which can be over coated with Johnstone�s Speciality Smooth Paint for Metal. High Performance Quick drying Rust preventing

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Anti Rust Metal Primer 750ml Red Oxide
  • Type
    Anti Rust Metal Primer
  • Colour
    Red Oxide
  • Finish
    Matt
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome