Grey Primer Spray 500ml Aerosol, Pack of 12

Grey Primer Spray 500ml Aerosol, Pack of 12

Order Code: ZT1197886P

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

ProSolve Primer is a high quality all-purpose acrylic interior and exterior primer specially formulated for priming many surfaces including wood, MDF, ceramic and paint prepared plastics, the product is quick drying and exhibits outstanding adhesion.

Specifications for Grey Primer Spray 500ml Aerosol, Pack of 12
  • Number of Pieces
    12
  • Colour
    Grey
  • Size
    500ml
  • Product Type
    Primer Spray
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome