0-320 Universal Precision Protractor

0-320 Universal Precision Protractor

Order Code: ZT5156247S

£50.99 Inc VAT (20%)


Description

Product Description
Perfect precision tool for all your layout tasks. Whether you're a seasoned carpenter or a DIY enthusiast, this top-quality square is an essential addition to your toolbox. Its accurate measurements, angles, and markings ensure flawless results with every project. A well-made precision instrument finished in satin chrome and stainless steel. The clever design of this protractor allows this instrument to measure both internal and external angles.

Key Features
- Ideal for measuring and marking angles
- Made of high quality hardened and ground stainless steel for durability and resistance against machining shop wear, with satin-chromed finish
- Gear mechanism ensure smooth and fine adjustment
- The square and straight edge are removable/interchangeable for great flexibility
- Vernier scale reads in 2 minute divisions - Rack and pinion operated (via a thumbwheel on the back) helps to achieve a reading of 2' (0.033°) on the vernier scale
- Protractor scale graduated 320 x 1 degree
- Accuracy ± 2 mins
- Blade bevelled at 45 degrees on one end and 60 degrees on the other
- Includes right angle accessory

Specification
-Universal Precision Protractor
-Range: 0-320°; Graduation: 2'; Blade length: 150mm
-Outer angle range: 0-180°; Inner angle range: 40-180°
-Weight: 520g, Width: 185mm, Height 32mm, Length: 175mm

See full description
Specifications for 0-320 Universal Precision Protractor
  • Width
    185mm
  • Height
    32mm
  • Length
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome