0-360 (4 x 90°) Universal Dial Protractor

0-360 (4 x 90°) Universal Dial Protractor

Order Code: ZT5156218S

£79.99 Inc VAT (20%)


Description

Product Description
Perfect precision tool for all your layout tasks. Whether you're a seasoned carpenter or a DIY enthusiast, this top-quality square is an essential addition to your toolbox. Its accurate measurements, angles, and markings ensure flawless results with every project. A well-made precision instrument finished in satin chrome and stainless steel.

Key Features
- Ideal for measuring and marking angles
- Made of high quality hardened and ground stainless steel and non-ferrous metals for durability and resistance against machining shop wear, with satin-chromed finish
- High accuracy dial indicator makes angle easy to read: The dial is divided into degrees and 5 minutes of arc (0.08° or 1/12th of a degree)
- Dial indicator shows 10 degree per revolution: The small window in the dial displays graduations every 10 degrees which is equal to one revolution of the dial pointer
- An inspection window reads a full 360° with four 90° sections
- With fine adjustment and acute angle attachment
- Supplied in a tailor made fitted case
- Complete with 6, 8 & 12" stainless steel blades

Specification
-Universal Dial Protractor
-Range: 4 × 90°; Graduation: 5'

See full description
Specifications for 0-360 (4 x 90°) Universal Dial Protractor
  • Product Type
    Universal Dial Protractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome