187-551 6" Univ. Bevel Protractor

Order Code: ZT1015309X

£929.99 Inc VAT (20%)


Description

Digimatic Universal Bevel Protractor.
With Blade 150mm / 6".

Specifications for 187-551 6" Univ. Bevel Protractor
  • Product Type
    Bevel Protractor
  • MFR Part No.
    187-551
  • Material
    Stainless Steel
  • Size
    150mm
  • Range
    360°
  • Accuracy
    +/-0.03°