44M Metric Depth Gauge Protractor

44M Metric Depth Gauge Protractor

Order Code: ZT1015357X

£56.99 Inc VAT (20%)


Description

Plain Type Depth Gauge
Top and bottom faces accurately ground. The body can be reversed on the rule.
Rule Length: 150mm (6”)

Protractor Type Depth & Angle Gauge
Graduations 0° - 180° in both directions. 1/2 deg. resolution.
Rule Length: 150mm (6”)

See full description
Specifications for 44M Metric Depth Gauge Protractor
  • MFR Part No.
    44M
  • Graduations
    1
    0.5
  • Length
    195mm
  • System of Measurement
    Metric
  • Product Type
    Protractor Type Depth Gauge
  • Additional Features
    Rules Graduated on Both Sides
    Full Range Rule Adjustment
  • Range
    0 to 180

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome