Bevel Protractor Set comes with 6", 8" & 12" Blades
0
1
2
3
4
5

Bevel Protractor Set comes with 6", 8" & 12" Blades

Order Code: ZT1015305X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90° and accuracy is + ½° or 5 minutes. Set includes: protractor head, 150mm (6"), 200mm (8") & 300mm (12") plain rules, height gauge and acute angle attachments.

Specifications for Bevel Protractor Set comes with 6", 8" & 12" Blades
  • Accuracy
    + 1/2°
  • Includes
    150mm (6") plain rule
    200mm (8") plain rule
    300mm (12") plain rule
    Acute angle attachments
    Height Gauge
    Protractor Head
  • Number of Pieces
    6
  • Range
    360° (4 x 90° quadrants)°
  • Product Type
    Bevel Protractor
  • Size
    150mm
    200mm
    300mm
  • Material
    Stainless Steel
  • Additional Features
    Magnifying lens for easy reading of vernier scale
  • Surface Finish
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome