Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Precision Measuring Tools
Protractors & Machinist Squares
Protractors
MW506-02 Digital Angle Rule 300mm 0.05 Resolution
By Moore & Wright
5 Reviews
Order Code:
ZT1015307X
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/protractors/mw506-02-digital-angle-rule-300mm-0-05-resolution/p/ZT1015307X
Add to quotation
Schedule an order and save 5%
View all Protractors
Description
Size: 300mm/12".
Specifications
Specifications for MW506-02 Digital Angle Rule 300mm 0.05 Resolution
MFR Part No.
MW506-02
Additional Features
Hold Function
Large LCD Display
Reversible Reading
Product Type
Digital Angle Rule
Includes
Reversible Reading
Hold Function
Resolution
0.05°
Surface Finish
Polished
Material
Stainless Steel
Number of Pieces
2
Range
0 to 300
Size
300mm
Accuracy
0.05°