Digital Protractor
0
1
2

Digital Protractor

Order Code: ZT1008896X

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

This digital protractor has a range of 360° split into 4 x 90° quadrants. It is simple to calibrate and the intelligent display changes orientation at 90° and 270° to remain readable. It has a ‘V' groove on the top and bottom for easy placement on acute angled or cylindrical objects. 3V lithium battery gives up to 2000 hours use. Complete with a leatherette pouch that has a belt loop.

Specifications for Digital Protractor
  • Resolution
    0.1°
  • Range
    360° (4 x 90° quadrants)°
  • MFR Part No.
    PDV360
  • Overall Length
    150mm
  • Product Type
    Digital Protractor
  • Accuracy
    0.1°
  • Additional Features
    Battery type - 3V lithium
    Display changes orientation at 90° and 270°
    'V' groove on the top and bottom
  • Includes
    Leatherette pouch
  • Material
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome