Protractor, Digital 950-318

Protractor, Digital 950-318

Order Code: ZT3300813S

£499.99 Inc VAT (20%)


Description

A high-resolution Mitutoyo digital protractor/level designed for making precise angle measurements in the vertical plane. The instrument can be zeroed at any angular position and directly indicates the angle between the stock and that position when in use to a resolution of 0.01 degree over a range of +/- 10 degrees (0.1 degree over the remainder of the range). When zeroed at the horizontal, readings are provided in the same manner as a spirit level, but with the advantage of a range extending all the way to the vertical.

Features & Benefits:

-Full 360° range (90° x 4).
-Machined aluminum frame.
-Alternate reference (zero).
-Reading hold
-Simple calibration requiring no special fixtures
-Display remains upright to view at all angles

See full description
Specifications for Protractor, Digital 950-318
  • Product Type
    Digital Protractor
  • MFR Part No.
    950-318
  • Material
    Aluminium
  • Range
    90° x 4°
  • Number of Pieces
    1
  • Resolution
    0.1°
  • Accuracy
    0° to 10°°
  • Additional Features
    Full 360° range (90° x 4)
  • Weight Each
    295g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome