PTI 2 in 1 Digital Angle Rule
0
1
2
3

PTI 2 in 1 Digital Angle Rule

Order Code: ZT5518818SCopy

£29.99 Inc VAT (20%)
£30.993% off
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

2 in 1 digital angle finder and rule. Stainless steel rule with metric/imperial scale. Quick and accurate measuring of angles. Digital display for easy reading of angle. Stable locking function, can lock the measurement at any angle. Supplied with battery. Clear digital display Calculate angles quickly and accurately Easy 2 button operation Stable locking function Lock measurement at any angle 200mm stainless steel rule Supplied with CR2032 battery

See full description
Specifications for PTI 2 in 1 Digital Angle Rule
  • Product Type
    Digital Angle Rule
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome