5 Piece Parallel Pin Punch Set
0
1

5 Piece Parallel Pin Punch Set

Order Code: ZT3520653S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

DURABLE: This parallel pin punch set is made from strong, heat treated carbon steel for durability. EASY TO USE: They have non-slip grips with knurled handles for ease of use. SIZES: 200mm (8") in length, the set includes sizes 1/8", 3/16", 1/4", 5/16" and 3/8".

Specifications for 5 Piece Parallel Pin Punch Set
  • Product Type
    Parallel Pin Punch Set
  • Blade Material
    Heat Treated Carbon Steel
  • Material
    Carbon Steel
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome