APT20 5 Piece Chisel Set

APT20 5 Piece Chisel Set

Order Code: ZT1028833P

£21.99 Inc VAT (20%)


Description

Chisel set suitable for air hammers.

Features

-Suitable for use with PCL and other branded air hammers
-Chrome molybdenum forged for longer life
-Supplied in a tool roll
-Chisel shank size 401" Parker Taper

See full description
Specifications for APT20 5 Piece Chisel Set
  • Overall Width
    205mm
  • Overall Length
    80mm
  • Shank Type
    Chisel shank size 401
  • MFR Part No.
    APT20
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome