Chrome Vanadium Chisel & Punch Set (14 Piece)
0
1
2

Chrome Vanadium Chisel & Punch Set (14 Piece)

Order Code: ZT1008543XCopy

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£41.274%


Description

The CPS014 14 piece cold chisel and punch set from Yamoto? is manufactured from drop forged chrome vanadium steel and have ground cutting edges* the set contents the following types of chisels and punches:

Pin punches ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. With a hexagonal body for extra grip.

Centre punches manufactured from hardened and tempered steel with a hexagonal body for positive grip. Precision ground 60 point for accurate marking of work pieces.

Cold chisels are used by the Engineering and building trades to remove waste metal when a very smooth finish is not required, cutting and chipping brickwork or stone and when the work cannot be done easily with other tools, such as a hacksaw, file, bench shears or power tools. The angle of the cutting edge should be 60 to 70 degrees, inclusive, but it is dependant on the material to be cut. When cutting metal, the softer the material is, the more acute the cutting angle should be.

Taper punches used for aligning holes in jigs and fixtures etc. With a hexagonal body for extra grip.

*Where applicable.

Contents:
Pin punches: 3/16''x6'', 3/32''x4 1/4'', 1/8''x4 3/4'', 3/16''x5 1/4'' & 1/4''x5 3/4''.
Centre punches: 5/32''x5''.
Cold Chisels: 1/2''x6'', 5/8''x6 1/2'', 3/4''x7 1/2'' and 7/8'' x8''.
Taper punches: 3/16''x10'', 7/32''x10'', 5/16''x10'' and 3/8''x10''.

See full description
Specifications for Chrome Vanadium Chisel & Punch Set (14 Piece)
  • MFR Part No.
    CPS014
  • Number of Pieces
    14
  • Contents
    Centre Punches: (1) 5/32" x 5"
    Chisels: (1) 1/2" x 6"; (1) 5/8" x 6 ½"; (1) 3/4" x 7 1/2"; (1) 7/8" x 8"
    Pin Punches: (1) 3/16" x 6"; (1) 3/32" x 4 1/4"; (1) 1/8" x 4 3/4"; (1) 3/16" x 5 1/4"; (1) 1/4" x 5 3/4"
    Taper Punches: (1) 3/16" x 10"; (1) 7/32" x 10"; (1) 5/16" x 10"; (1) 3/8" x 10"
  • Product Type
    Chisel Set
  • End Type
    Chisel
  • Shank Shape
    Hexagonal
  • Blade Material
    Chrome Vanadium Steel
  • Handle Material
    Steel
  • Overall Length
    175mm
    150mm
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome