Long Taper Punch Set (4 Piece)
0
1
2
3

Long Taper Punch Set (4 Piece)

Order Code: ZT1001616XCopy

£14.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Contents: 1x 3, 4, 5, & 6mm

Specifications for Long Taper Punch Set (4 Piece)
  • Overall Length
    210mm
    215mm
    225mm
    240mm
  • Type
    Punch Set
  • Tip Material
    Chrome Vanadium
    Steel
  • Handle Material
    Chrome Vanadium
  • Head Shape
    Round
  • Point Diameter
    3mm
    4mm
    5mm
    6mm
  • Compatible Cutting Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome